This item is Discontinued.

Newport Brass Tub Faucet, Polished Nickel, Deck 3-2526/15

Tub Faucet, Polished Nickel, Deck (Discontinued)

  • Mfr # 3-2526/15
  • Zoro # G9064798
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2526/15
Zoro #
G9064798
UPC #
760724511441
Country of Origin
United States

Dimensions

Height
5.5
Width
2-7/8" (Spout), 2-1/4" (Valve)
Depth
7-13/16"
Length
11.72
Faucet Center Size
8
Handle Length (in)
2.5
Faucet Connection Size
0.75

Details

Finish
Polished Nickel
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
No
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, EPA WaterSense, US Federal and State material regulations
Handle Type
Cross
Material
Solid Brass
Handle Material
Brass
Flow Rate (GPM)
1.8
Number of Handles
2
Weight
9.7
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Handle Included
Yes
Faucet Connection
NPT
Tub Spout Reach
9.5
Drain included
No
Faucet Mount
Deck Mounted

Description

Roman Tub Faucet in Polished Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.