Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Polished Nickel, Deck

  • Mfr # 3-2556-15

  • Zoro # G9069332


product price: $1,664.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Width
3-1/16" (Spout), 2-1/8" (Valve)
Number of Holes
3
Height
5.81
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, EPA WaterSense, US Federal and State material regulations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2556-15
Zoro #
G9069332
UPC #
760724398639
Country of Origin
United States

Dimensions

Width
3-1/16" (Spout), 2-1/8" (Valve)
Height
5.81
Depth
10-1/8"
Length
11.64
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.5

Details

Finish
Polished Nickel
Item
Tub Faucet
Handle Type
Lever
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, EPA WaterSense, US Federal and State material regulations
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Mounting Type
Deck
Connection
3/4" NPT
Flow Rate (GPM)
1.8
Material
Solid Brass
ADA Compliant
Yes
Handle Material
Brass
Number of Handles
2
Weight
14
Faucet Type
Roman Tub Faucet
Faucet Mount
Deck Mounted
Tub Spout Reach
9.56
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Handle Included
Yes
Faucet Material
Brass
Drain included
No

Description

Roman Tub Faucet in Polished Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.