Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Polished Nickel, Deck

  • Mfr # 3-2576-15

  • Zoro # G8972592


product price: $1,638.99
/ea
Free Shipping & Returns

Key Features

Height
7.39
Connection
3/4" NPT
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Length
11.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2576-15
Zoro #
G8972592
UPC #
709180021309
Country of Origin
United States

Dimensions

Height
7.39
Length
11.15
Depth
11.15"
Faucet Connection Size
0.75
Handle Length (in)
3.25
Faucet Center Size
8

Details

Finish
Polished Nickel
Item
Tub Faucet
Connection
3/4" NPT
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Handle Material
Brass
Handle Type
Lever
ADA Compliant
No
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Material
Solid Brass
Number of Handles
2
Flow Rate (GPM)
1.8
Mounting Type
Deck
Weight
11.95
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Faucet Connection
NPT
Faucet Material
Brass
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Tub Spout Reach
9.29
Drain included
No

Description

Roman Tub Faucet in Polished Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.