This item is Discontinued.

Newport Brass Tub Faucet, Polished Nickel, Wall 3-2535/15

Tub Faucet, Polished Nickel, Wall (Discontinued)

  • Mfr # 3-2535/15
  • Zoro # G8935614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2535/15
Zoro #
G8935614
UPC #
760724387503
Country of Origin
United States

Dimensions

Height
3
Width
8
Depth
Tub Faucet: 7-1/4", Lever: 2-9/16"
Length
7.25
Handle Length (in)
3.25
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Polished Nickel
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Item
Tub Faucet
Mounting Type
Wall
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Handles
2
Material
Solid Brass
Handle Type
Lever
Handle Material
Brass
Weight
4.7
Faucet Connection
NPT
Faucet Type
Wall Mount Tub Faucet
Drain included
No
Tub Spout Reach
6.5
Faucet Material
Brass
Faucet Valve Type
BP
Handle Included
Yes
Faucet Mount
Wall Mounted

Description

Wall Mount Tub Faucet in Polished Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.