Tub Faucet, Polished Nickel, Wall

  • Mfr # 3-915-15

  • Zoro # G9024268


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Features
Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Traditional Lever Handles
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Depth
Spout: 7-9/16", Valve: 2-5/8"
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-915-15
Zoro #
G9024268
UPC #
760724471943
Country of Origin
United States

Dimensions

Depth
Spout: 7-9/16", Valve: 2-5/8"
Height
2.8
Width
Spout: 2-13/16", Valve: 2-3/8"
Length
8
Faucet Center Size
8
Handle Length (in)
3
Faucet Connection Size
0.5

Details

Finish
Polished Nickel
Item
Tub Faucet
Features
Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Traditional Lever Handles
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Holes
3
Number of Handles
2
Mounting Type
Wall
ADA Compliant
Yes
Handle Material
Brass
Handle Type
Lever
Includes
Full Line of Matching Accessories
Material
Solid Brass
Weight
4.6
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
6.81
Drain included
No
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Faucet Valve Type
BP
Faucet Material
Brass
Handle Included
Yes

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.