This item is Discontinued.

Newport Brass Tub Faucet, Satin Brass (PVD), Deck 3-1666/04

Tub Faucet, Satin Brass (PVD), Deck (Discontinued)

  • Mfr # 3-1666/04
  • Zoro # G9087548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1666/04
Zoro #
G9087548
UPC #
760724286028
Country of Origin
United States

Dimensions

Height
4.63
Width
15
Depth
Spout: 11-1/16", Valve: 4-3/8"
Face Dia.
Spout: 1-1/2"
Length
11.06
Handle Length (in)
3.25
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Satin Brass (PVD)
Includes
Full Line of Matching Accessories
Features
Traditional Lever Handles, Intended for Use With Newport Brass Rough Valve Kit, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Material
Brass
Number of Handles
2
Handle Type
Lever
Flow Rate (GPM)
1.8
Material
Solid Brass
Weight
6.6
Hand Shower Flow Rate
1.8
Handle Included
Yes
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Tub Spout Reach
9.06
Faucet Material
Brass
Drain included
No
Faucet Connection
NPT
Faucet Valve Type
WS Valve

Description

Astaire, an Art Deco inspired collection is executed beautifully, adding balance and movement to high quality faucet design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.