Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Satin Brass (PVD), Deck

  • Mfr # 3-2416-04

  • Zoro # G9054998


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense
Length
9.25
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2416-04
Zoro #
G9054998
UPC #
760724189770
Country of Origin
United States

Dimensions

Length
9.25
Depth
9-1/4"
Width
2-15/16" (Spout), 2-1/4" (Valve)
Height
6.5
Faucet Center Size
8
Handle Length (in)
3.75
Faucet Connection Size
0.75

Details

Finish
Satin Brass (PVD)
Item
Tub Faucet
Handle Material
Brass
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense
Number of Holes
3
Handle Type
Lever
ADA Compliant
Yes
Connection
3/4" NPT
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Material
Solid Brass
Mounting Type
Deck
Flow Rate (GPM)
1.8
Weight
6.85
Faucet Valve Type
WS Valve
Drain included
No
Tub Spout Reach
7.31
Handle Included
Yes
Faucet Material
Brass
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8

Description

Roman Tub Faucet in Satin Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.