Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Satin Brass (PVD), Deck

  • Mfr # 3-3126-04

  • Zoro # G9056328


product price: $1,357.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Mounting Type
Deck
Handle Type
Lever
Length
8.56
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3126-04
Zoro #
G9056328
UPC #
709180135228
Country of Origin
United States

Dimensions

Length
8.56
Depth
8-9/16"
Height
7.06
Width
1-3/4" (Spout), 1-7/8" (Valve)
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.25

Details

Finish
Satin Brass (PVD)
Item
Tub Faucet
Material
Solid Brass
Mounting Type
Deck
Handle Type
Lever
Number of Holes
3
Connection
3/4" NPT
ADA Compliant
Yes
Number of Handles
2
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Flow Rate (GPM)
1.8
Handle Material
Brass
Weight
4.25
Tub Spout Reach
7.13
Hand Shower Flow Rate
1.8
Drain included
No
Faucet Valve Type
WS Valve
Faucet Material
Brass
Handle Included
Yes
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet

Description

Roman Tub Faucet in Satin Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.