Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Satin Brass (PVD), Deck

  • Mfr # 3-996L-04

  • Zoro # G9087313


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Height
12
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Connection
3/4" NPT
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-996L-04
Zoro #
G9087313
UPC #
760724087304
Country of Origin
United States

Dimensions

Height
12
Width
15
Length
9.56
Depth
Valve: 2-3/8"
Faucet Connection Size
0.75
Handle Length (in)
3.25
Faucet Center Size
8

Details

Finish
Satin Brass (PVD)
Item
Tub Faucet
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Connection
3/4" NPT
Material
Solid Brass
Flow Rate (GPM)
1.8
Mounting Type
Deck
Includes
Full Line of Matching Accessories
ADA Compliant
Yes
Number of Holes
3
Handle Material
Brass
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Number of Handles
2
Weight
5.5
Faucet Material
Brass
Handle Included
Yes
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Drain included
No
Tub Spout Reach
7.88
Hand Shower Flow Rate
1.8

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.