Tub Faucet, Satin Brass (PVD), Wall

  • Mfr # 3-1205-04

  • Zoro # G9024173


product price: $1,263.99
/ea
Free Shipping & Returns

Key Features

Depth
Spout: 7-9/16", Valve: 2-11/16"
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Holes
3
Face Dia.
Spout: 1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1205-04
Zoro #
G9024173
UPC #
760724965688
Country of Origin
United States

Dimensions

Depth
Spout: 7-9/16", Valve: 2-11/16"
Face Dia.
Spout: 1-1/2"
Length
7.56
Width
8
Height
2.81
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
3.5

Details

Finish
Satin Brass (PVD)
Item
Tub Faucet
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Holes
3
ADA Compliant
No
Features
Traditional Lever Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Mounting Type
Wall
Handle Type
Lever
Includes
Lever Handles
Handle Material
Brass
Material
Solid Brass
Number of Handles
2
Weight
4.65
Faucet Material
Brass
Faucet Valve Type
BP
Tub Spout Reach
6.81
Faucet Connection
NPT
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Drain included
No

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.