Tub Faucet, Satin Brass (PVD), Wall

  • Mfr # 3-1775-04

  • Zoro # G9026176


product price: $972.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Depth
Faucet: 7-1/8"
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Mounting Type
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1775-04
Zoro #
G9026176
UPC #
709180025734
Country of Origin
United States

Dimensions

Depth
Faucet: 7-1/8"
Width
7.88
Height
2.75
Length
7.13
Handle Length (in)
4
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Satin Brass (PVD)
Item
Tub Faucet
Material
Solid Brass
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Mounting Type
Wall
Handle Type
Lever
Handle Material
Brass
Includes
Full Line of Matching Accessories
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Holes
3
Number of Handles
2
ADA Compliant
Yes
Weight
4.65
Faucet Connection
NPT
Faucet Material
Brass
Tub Spout Reach
6.63
Handle Included
Yes
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet
Drain included
No
Faucet Mount
Wall Mounted

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.