Tub Faucet, Satin Brass (PVD), Wall

  • Mfr # 3-2415-04

  • Zoro # G8948564


product price:  $973.99
/ea
Free Shipping & Returns

Key Features

Connection
1/2" NPT
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Material
Solid Brass
Handle Type
Lever
Mounting Type
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2415-04
Zoro #
G8948564
UPC #
760724189015
Country of Origin
United States

Dimensions

Length
7.81
Width
7.88
Height
2.75
Depth
Handle: 3-5/16", Spout: 7-13/16"
Handle Length (in)
3.3
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Satin Brass (PVD)
Item
Tub Faucet
Connection
1/2" NPT
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Material
Solid Brass
Handle Type
Lever
Mounting Type
Wall
Number of Holes
3
Handle Material
Brass
Number of Handles
2
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Weight
5.25
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Tub Spout Reach
7.38
Drain included
No
Faucet Connection
NPT
Faucet Valve Type
BP
Faucet Mount
Wall Mounted

Description

Wall Mount Tub Faucet in Satin Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.