Tub Faucet, Satin Brass (PVD), Wall

  • Mfr # 3-2445/04

  • Zoro # G8953157


product price: $706.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Connection
1/2" NPT
Mounting Type
Wall
Number of Holes
3
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2445/04
Zoro #
G8953157
UPC #
760724196914
Country of Origin
United States

Dimensions

Width
8
Length
7.81
Depth
Handle: 3-5/16", Spout: 7-13/16"
Height
2.5
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
2.5

Details

Finish
Satin Brass (PVD)
Item
Tub Faucet
Material
Solid Brass
Connection
1/2" NPT
Mounting Type
Wall
Number of Holes
3
Number of Handles
2
ADA Compliant
Yes
Handle Type
Cross
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Material
Brass
Weight
5.25
Faucet Valve Type
BP
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Tub Spout Reach
7.38
Drain included
No
Faucet Material
Brass
Faucet Connection
NPT

Description

Wall Mount Tub Faucet in Satin Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.