Tub Faucet, Satin Brass (PVD), Wall

  • Mfr # 3-2455-04

  • Zoro # G8941038


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Width
7.88
Height
2.5
Depth
Handle: 3-5/16", Spout: 7-13/16"
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2455-04
Zoro #
G8941038
UPC #
760724197102
Country of Origin
United States

Dimensions

Width
7.88
Height
2.5
Depth
Handle: 3-5/16", Spout: 7-13/16"
Length
7.81
Handle Length (in)
3.3
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Satin Brass (PVD)
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Material
Brass
Handle Type
Lever
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Holes
3
Mounting Type
Wall
Connection
1/2" NPT
ADA Compliant
Yes
Number of Handles
2
Material
Solid Brass
Weight
5.25
Faucet Connection
NPT
Faucet Valve Type
BP
Tub Spout Reach
7.38
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Faucet Material
Brass
Drain included
No
Faucet Mount
Wall Mounted

Description

Wall Mount Tub Faucet in Satin Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.