Tub Faucet, Satin Brass (PVD), Wall

  • Mfr # 3-2465-04

  • Zoro # G9029326


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Handle Material
Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Width
8
Handle Type
Cross
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2465-04
Zoro #
G9029326
UPC #
709180101926
Country of Origin
United States

Dimensions

Width
8
Height
3.13
Depth
Handle: 3-5/16", Spout: 8-5/16"
Length
8
Handle Length (in)
2.5
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Satin Brass (PVD)
Item
Tub Faucet
Mounting Type
Wall
Handle Material
Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Type
Cross
Number of Handles
2
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Number of Holes
3
Connection
1/2" NPT
ADA Compliant
Yes
Weight
3.65
Drain included
No
Handle Included
Yes
Faucet Connection
NPT
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Tub Spout Reach
7.69
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet

Description

Wall Mount Tub Faucet in Satin Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.