Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Satin Bronze (PVD), Deck

  • Mfr # 3-1626-10

  • Zoro # G8927013


product price: $1,573.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Length
11.2
Mounting Type
Deck
Width
15
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1626-10
Zoro #
G8927013
UPC #
760724978510
Country of Origin
United States

Dimensions

Length
11.2
Width
15
Height
4.31
Faucet Center Size
8
Handle Length (in)
3
Faucet Connection Size
0.75

Details

Finish
Satin Bronze (PVD)
Item
Tub Faucet
Number of Holes
3
Mounting Type
Deck
Handle Type
Lever
Flow Rate (GPM)
1.8
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Connection
3/4" NPT
Number of Handles
2
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Handle Material
Brass
Material
Solid Brass
Weight
11.35
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Tub Spout Reach
9.06
Hand Shower Flow Rate
1.8
Handle Included
Yes
Drain included
No
Faucet Material
Brass
Faucet Mount
Deck Mounted
Faucet Connection
NPT

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.