Tub Faucet, Satin Bronze (PVD), Deck

  • Mfr # 3-2416-10

  • Zoro # G8966396


product price: $1,573.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
1.8
Material
Solid Brass
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense
Height
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2416-10
Zoro #
G8966396
UPC #
760724189893
Country of Origin
United States

Dimensions

Height
6.5
Depth
9-1/4"
Width
2-15/16" (Spout), 2-1/4" (Valve)
Length
9.25
Faucet Center Size
8
Handle Length (in)
3.75
Faucet Connection Size
0.75

Details

Finish
Satin Bronze (PVD)
Item
Tub Faucet
Flow Rate (GPM)
1.8
Material
Solid Brass
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense
Connection
3/4" NPT
Number of Handles
2
Handle Material
Brass
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Type
Lever
Mounting Type
Deck
Number of Holes
3
Weight
6.85
Tub Spout Reach
7.31
Faucet Mount
Deck Mounted
Drain included
No
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Handle Included
Yes
Faucet Material
Brass

Description

Roman Tub Faucet in Satin Bronze (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.