Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Satin Bronze (PVD), Deck

  • Mfr # 3-2496-10

  • Zoro # G8948083


product price: $1,574.99
/ea
Free Shipping & Returns

Key Features

Length
8.5
Width
1-3/4" (Spout), 1.85" (Valve)
Connection
3/4" NPT
Handle Material
Brass
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2496-10
Zoro #
G8948083
UPC #
760724376781
Country of Origin
United States

Dimensions

Length
8.5
Width
1-3/4" (Spout), 1.85" (Valve)
Height
7.13
Depth
8.58"
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3

Details

Finish
Satin Bronze (PVD)
Item
Tub Faucet
Connection
3/4" NPT
Handle Material
Brass
Material
Solid Brass
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State material regulations
Handle Type
Lever
Mounting Type
Deck
ADA Compliant
No
Flow Rate (GPM)
1.8
Number of Handles
2
Number of Holes
3
Weight
4.25
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Faucet Mount
Deck Mounted
Faucet Material
Brass
Tub Spout Reach
7.13
Hand Shower Flow Rate
1.8
Drain included
No
Handle Included
Yes
Faucet Connection
NPT

Description

Roman Tub Faucet in Satin Bronze (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.