This item is Discontinued.

Newport Brass Tub Faucet, Satin Bronze (PVD), Deck 3-2526/10

Tub Faucet, Satin Bronze (PVD), Deck (Discontinued)

  • Mfr # 3-2526/10
  • Zoro # G8940058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2526/10
Zoro #
G8940058
UPC #
760724511410
Country of Origin
United States

Dimensions

Height
5.5
Width
2-7/8" (Spout), 2-1/4" (Valve)
Depth
7-13/16"
Length
11.72
Handle Length (in)
2.5
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Satin Bronze (PVD)
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
No
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, EPA WaterSense, US Federal and State material regulations
Handle Type
Cross
Material
Solid Brass
Flow Rate (GPM)
1.8
Handle Material
Brass
Number of Handles
2
Weight
9.7
Faucet Mount
Deck Mounted
Faucet Material
Brass
Handle Included
Yes
Drain included
No
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Tub Spout Reach
9.5

Description

Roman Tub Faucet in Satin Bronze (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.