Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Satin Bronze (PVD), Deck

  • Mfr # 3-936-10

  • Zoro # G9084102


product price: $1,573.99
/ea
Free Shipping & Returns

Key Features

Includes
Full Line of Matching Accessories
ADA Compliant
No
Handle Type
Cross
Connection
3/4" NPT
Length
13.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-936-10
Zoro #
G9084102
UPC #
760724076162
Country of Origin
United States

Dimensions

Length
13.38
Depth
Spout: 13-7/16", Valve: 2-3/8"
Height
9.75
Face Dia.
3/4"
Width
Spout: 2-13/16", Valve: 2-3/8"
Handle Length (in)
2
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Satin Bronze (PVD)
Item
Tub Faucet
Includes
Full Line of Matching Accessories
ADA Compliant
No
Handle Type
Cross
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Handle Material
Brass
Mounting Type
Deck
Number of Handles
2
Number of Holes
3
Flow Rate (GPM)
1.8
Material
Solid Brass
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Weight
5.55
Tub Spout Reach
11.56
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Drain included
No
Faucet Material
Brass
Faucet Connection
NPT

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.