Tub Faucet, Satin Bronze (PVD), Wall

  • Mfr # 3-1625-10

  • Zoro # G9077005


product price: $1,129.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Features
Quarter-Turn Washerless Ceramic Disc Valve Catridges
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1625-10
Zoro #
G9077005
UPC #
760724978411
Country of Origin
United States

Dimensions

Depth
Valve: 2-13/16", Tub: 7-7/16"
Length
7.44
Height
2.75
Width
7.88
Faucet Connection Size
0.75
Handle Length (in)
2.85
Faucet Center Size
8

Details

Finish
Satin Bronze (PVD)
Item
Tub Faucet
Handle Material
Brass
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Features
Quarter-Turn Washerless Ceramic Disc Valve Catridges
Handle Type
Lever
Mounting Type
Wall
Material
Solid Brass
Number of Holes
3
Number of Handles
2
ADA Compliant
No
Weight
7.35
Tub Spout Reach
6.75
Faucet Type
Wall Mount Tub Faucet
Drain included
No
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Handle Included
Yes
Faucet Connection
NPT
Faucet Material
Brass

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.