Tub Faucet, Satin Bronze (PVD), Wall

  • Mfr # 3-2455-10

  • Zoro # G9043624


product price: $1,128.99
/ea
Free Shipping & Returns

Key Features

Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Material
Solid Brass
Mounting Type
Wall
Number of Handles
2
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2455-10
Zoro #
G9043624
UPC #
760724197140
Country of Origin
United States

Dimensions

Width
7.88
Height
2.5
Depth
Handle: 3-5/16", Spout: 7-13/16"
Length
7.81
Faucet Center Size
8
Handle Length (in)
3.3
Faucet Connection Size
0.5

Details

Finish
Satin Bronze (PVD)
Item
Tub Faucet
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Material
Solid Brass
Mounting Type
Wall
Number of Handles
2
Handle Material
Brass
ADA Compliant
Yes
Handle Type
Lever
Connection
1/2" NPT
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Weight
5.25
Faucet Connection
NPT
Tub Spout Reach
7.38
Faucet Mount
Wall Mounted
Drain included
No
Faucet Material
Brass
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes

Description

Wall Mount Tub Faucet in Satin Bronze (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.