Tub Faucet, Satin Bronze (PVD), Wall

  • Mfr # 3-2565-10

  • Zoro # G8936113


product price: $1,123.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Mounting Type
Wall
Depth
Tub Faucet: 9", Lever: 3-1/16"
Height
2.13
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2565-10
Zoro #
G8936113
UPC #
760724441915
Country of Origin
United States

Dimensions

Depth
Tub Faucet: 9", Lever: 3-1/16"
Height
2.13
Width
8
Length
9
Faucet Center Size
8
Handle Length (in)
3.63
Faucet Connection Size
0.75

Details

Finish
Satin Bronze (PVD)
Item
Tub Faucet
Handle Type
Lever
Mounting Type
Wall
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Holes
3
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Handle Material
Brass
ADA Compliant
No
Material
Solid Brass
Connection
3/4" NPT
Number of Handles
2
Weight
6.2
Handle Included
Yes
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Drain included
No
Faucet Connection
NPT
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
8

Description

Wall Mount Tub Faucet in Satin Bronze (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.