Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Satin Bronze (PVD), Wall

  • Mfr # 3-3125-10

  • Zoro # G9070687


product price: $1,491.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Handle Material
Brass
Height
1.75
Mounting Type
Wall
Connection
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3125-10
Zoro #
G9070687
UPC #
709180100783
Country of Origin
United States

Dimensions

Height
1.75
Width
8
Depth
Tub Faucet: 9-1/8", Lever: 2-11/16"
Length
9.13
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
3.25

Details

Finish
Satin Bronze (PVD)
Item
Tub Faucet
Number of Handles
2
Handle Material
Brass
Mounting Type
Wall
Connection
1/2" NPT
Material
Solid Brass
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Holes
3
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
ADA Compliant
No
Weight
3.6
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
8.25
Handle Included
Yes
Drain included
No
Faucet Material
Brass
Faucet Valve Type
BP

Description

Wall Mount Tub Faucet in Satin Bronze (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.