Tub Faucet, Satin Gold (PVD), Deck

  • Mfr # 3-1406L-24S

  • Zoro # G9034752


product price: $1,574.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Number of Handles
2
Handle Material
Brass
Includes
Full Line of Matching Accessories
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1406L-24S
Zoro #
G9034752
UPC #
709180203552
Country of Origin
United States

Dimensions

Face Dia.
Spout: 7/8"
Width
15
Height
9.88
Length
10
Depth
Spout: 9-7/8", Valve: 4-3/16"
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.25

Details

Finish
Satin Gold (PVD)
Item
Tub Faucet
ADA Compliant
Yes
Number of Handles
2
Handle Material
Brass
Includes
Full Line of Matching Accessories
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Handle Type
Lever
Mounting Type
Deck
Number of Holes
3
Material
Solid Brass
Flow Rate (GPM)
1.8
Connection
3/4" NPT
Features
Traditional Lever Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Weight
5.45
Faucet Mount
Deck Mounted
Handle Included
Yes
Faucet Type
Roman Tub Faucet
Drain included
No
Tub Spout Reach
8.25
Faucet Connection
NPT
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve

Description

East Square balances Asian elegance with design purity, creating a unique design aesthetic. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.