Tub Faucet, Satin Gold (PVD), Deck

  • Mfr # 3-2486-24S

  • Zoro # G9053178


product price: $1,574.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
No
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, US Federal and State material regulations
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Width
1.85" (Spout), 1.85" (Valve)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2486-24S
Zoro #
G9053178
UPC #
760724372028
Country of Origin
United States

Dimensions

Width
1.85" (Spout), 1.85" (Valve)
Height
11.5
Length
9.34
Depth
9.34"
Faucet Connection Size
0.75
Handle Length (in)
3.19
Faucet Center Size
8

Details

Finish
Satin Gold (PVD)
Item
Tub Faucet
ADA Compliant
No
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, US Federal and State material regulations
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Connection
3/4" NPT
Handle Material
Brass
Number of Handles
2
Handle Type
Lever
Mounting Type
Deck
Number of Holes
3
Flow Rate (GPM)
1.8
Weight
3.7
Faucet Material
Brass
Tub Spout Reach
7.94
Handle Included
Yes
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Drain included
No
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT

Description

Roman Tub Faucet in Satin Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.