Tub Faucet, Satin Gold (PVD), Deck

  • Mfr # 3-2566-24S

  • Zoro # G8935404


product price: $1,900.99
/ea
Free Shipping & Returns

Key Features

Length
10
Number of Handles
2
Depth
10"
Flow Rate (GPM)
1.8
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2566-24S
Zoro #
G8935404
UPC #
760724513636
Country of Origin
United States

Dimensions

Length
10
Depth
10"
Height
3.75
Width
3-1/8" (Spout), 3-11/16" (Valve)
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.19

Details

Finish
Satin Gold (PVD)
Item
Tub Faucet
Number of Handles
2
Flow Rate (GPM)
1.8
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
ADA Compliant
No
Material
Solid Brass
Number of Holes
3
Mounting Type
Deck
Handle Type
Lever
Connection
3/4" NPT
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Material
Brass
Weight
11
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Faucet Material
Brass
Drain included
No
Faucet Mount
Deck Mounted
Tub Spout Reach
8.38
Hand Shower Flow Rate
1.8
Handle Included
Yes

Description

Roman Tub Faucet in Satin Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.