Tub Faucet, Satin Gold (PVD), Deck

  • Mfr # 3-3126-24S

  • Zoro # G8969756


product price: $1,573.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Material
Solid Brass
Flow Rate (GPM)
1.8
Mounting Type
Deck
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3126-24S
Zoro #
G8969756
UPC #
709180155882
Country of Origin
United States

Dimensions

Depth
8-9/16"
Height
7.06
Width
1-3/4" (Spout), 1-7/8" (Valve)
Length
8.56
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.25

Details

Finish
Satin Gold (PVD)
Item
Tub Faucet
Number of Handles
2
Material
Solid Brass
Flow Rate (GPM)
1.8
Mounting Type
Deck
ADA Compliant
Yes
Number of Holes
3
Connection
3/4" NPT
Handle Type
Lever
Handle Material
Brass
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Weight
4.25
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Drain included
No
Faucet Connection
NPT
Tub Spout Reach
7.13
Handle Included
Yes
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet

Description

Roman Tub Faucet in Satin Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.