Tub Faucet, Satin Gold (PVD), Wall

  • Mfr # 3-1775-24S

  • Zoro # G8945554


product price:  $1,129.99
/ea
Free Shipping & Returns

Key Features

Depth
Faucet: 7-1/8"
Number of Handles
2
Handle Material
Brass
Width
7.88
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1775-24S
Zoro #
G8945554
UPC #
709180299432
Country of Origin
United States

Dimensions

Depth
Faucet: 7-1/8"
Width
7.88
Length
7.13
Height
2.75
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
4

Details

Finish
Satin Gold (PVD)
Item
Tub Faucet
Number of Handles
2
Handle Material
Brass
ADA Compliant
Yes
Mounting Type
Wall
Handle Type
Lever
Includes
Full Line of Matching Accessories
Material
Solid Brass
Number of Holes
3
Connection
1/2" NPT
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Weight
4.65
Handle Included
Yes
Tub Spout Reach
6.63
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Faucet Type
Wall Mount Tub Faucet
Drain included
No
Faucet Material
Brass

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.