Tub Faucet, Satin Gold (PVD), Wall

  • Mfr # 3-2455-24S

  • Zoro # G8939324


product price:  $1,128.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Number of Handles
2
Height
2.5
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2455-24S
Zoro #
G8939324
UPC #
709180136492
Country of Origin
United States

Dimensions

Height
2.5
Length
7.81
Depth
Handle: 3-5/16", Spout: 7-13/16"
Width
7.88
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
3.3

Details

Finish
Satin Gold (PVD)
Item
Tub Faucet
Mounting Type
Wall
Number of Handles
2
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Material
Brass
Connection
1/2" NPT
Handle Type
Lever
ADA Compliant
Yes
Number of Holes
3
Material
Solid Brass
Weight
5.25
Handle Included
Yes
Faucet Valve Type
BP
Drain included
No
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT
Faucet Material
Brass
Tub Spout Reach
7.38

Description

Wall Mount Tub Faucet in Satin Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.