Tub Faucet, Satin Gold (PVD), Wall

  • Mfr # 3-2485-24S

  • Zoro # G9001292


product price: $1,482.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Number of Handles
2
Connection
1/2" NPT
Width
8
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2485-24S
Zoro #
G9001292
UPC #
709180081204
Country of Origin
United States

Dimensions

Width
8
Depth
Handle: 3.45", Spout: 9.15"
Length
9.13
Height
3.13
Faucet Center Size
8
Handle Length (in)
3.19
Faucet Connection Size
0.5

Details

Finish
Satin Gold (PVD)
Item
Tub Faucet
Material
Solid Brass
Number of Handles
2
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Number of Holes
3
ADA Compliant
No
Handle Material
Brass
Mounting Type
Wall
Handle Type
Lever
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Weight
3.15
Tub Spout Reach
8.25
Handle Included
Yes
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Faucet Valve Type
BP
Faucet Material
Brass

Description

Wall Mount Tub Faucet in Satin Gold (Pvd)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.