This item is Discontinued.

Newport Brass Tub Faucet, Satin Gold (PVD), Wall 3-2905/24S

Tub Faucet, Satin Gold (PVD), Wall (Discontinued)

  • Mfr # 3-2905/24S
  • Zoro # G8928867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2905/24S
Zoro #
G8928867
UPC #
760724583158
Country of Origin
United States

Dimensions

Height
2.85
Width
Handle: 2.45"
Depth
Spout: 6.71"
Length
8
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
2.45

Details

Finish
Satin Gold (PVD)
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Item
Tub Faucet
Mounting Type
Wall
Number of Holes
3
ADA Compliant
No
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Type
Cross
Number of Handles
2
Material
Solid Brass
Handle Material
Brass
Weight
4.75
Handle Included
Yes
Tub Spout Reach
6.05
Faucet Connection
NPT
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Drain included
No
Faucet Mount
Wall Mounted

Description

Wall Mount Tub Faucet in Satin Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.