
Tub Faucet, Satin Gold (PVD), Wall
Mfr # 3-2925-24S
Zoro # G9083856
product price:Â $1,120.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Number of Handles
2
Length
6
Features
Industrial Handles, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-2925-24S
Zoro #
G9083856
UPC #
709180101087
Country of Origin
United States
Dimensions
Length
6
Depth
Handle: 3-1/8", Spout: 6"
Width
8
Height
4.63
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
2.38
Description
Wall Mount Tub Faucet in Satin Gold (Pvd)
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.