Tub Faucet, Satin Gold (PVD), Wall

  • Mfr # 3-3105-24S

  • Zoro # G9045338


product price:  $1,129.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Handle Material
Brass
Length
9.13
Mounting Type
Wall
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3105-24S
Zoro #
G9045338
UPC #
709180085387
Country of Origin
United States

Dimensions

Length
9.13
Height
3
Width
8
Depth
Tub Faucet: 9-1/8", Lever: 2-11/16"
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
3.25

Details

Finish
Satin Gold (PVD)
Item
Tub Faucet
Number of Holes
3
Handle Material
Brass
Mounting Type
Wall
Number of Handles
2
Handle Type
Lever
ADA Compliant
No
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Material
Solid Brass
Weight
3.15
Drain included
No
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Faucet Connection
NPT
Faucet Material
Brass
Tub Spout Reach
8.25
Handle Included
Yes

Description

Wall Mount Tub Faucet in Satin Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.