Tub Faucet, Satin Nickel (PVD), Deck

  • Mfr # 3-2046-15S

  • Zoro # G8952186


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State Material Regulations
Handle Material
Brass
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2046-15S
Zoro #
G8952186
UPC #
760724182672
Country of Origin
United States

Dimensions

Width
Lever: 2-1/8"
Length
9.5
Height
11.25
Handle Length (in)
3.63
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
Number of Handles
2
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State Material Regulations
Handle Material
Brass
Material
Solid Brass
Handle Type
Lever
Flow Rate (GPM)
1.8
Number of Holes
3
Features
Intended For Use With Newport Brass Rough Valve Item 1-665 As Specified (Required Accessory), Brass Valve Bodies And Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
ADA Compliant
Yes
Mounting Type
Deck
Weight
7.5
Faucet Mount
Deck Mounted
Drain included
No
Hand Shower Flow Rate
1.8
Tub Spout Reach
8
Faucet Connection
NPT
Faucet Material
Brass
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Handle Included
Yes

Description

Roman Tub Faucet in Satin Nickel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.