Tub Faucet, Satin Nickel (PVD), Deck

  • Mfr # 3-2416-15S

  • Zoro # G9030805


product price:  $1,356.99
/ea
Free Shipping & Returns

Key Features

Connection
3/4" NPT
Flow Rate (GPM)
1.8
Number of Holes
3
Handle Material
Brass
Height
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2416-15S
Zoro #
G9030805
UPC #
760724197348
Country of Origin
United States

Dimensions

Height
6.5
Length
9.25
Width
2-15/16" (Spout), 2-1/4" (Valve)
Depth
9-1/4"
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.75

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
Connection
3/4" NPT
Flow Rate (GPM)
1.8
Number of Holes
3
Handle Material
Brass
Mounting Type
Deck
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Handles
2
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense
ADA Compliant
Yes
Material
Solid Brass
Weight
6.85
Handle Included
Yes
Faucet Mount
Deck Mounted
Tub Spout Reach
7.31
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Drain included
No
Hand Shower Flow Rate
1.8
Faucet Material
Brass

Description

Roman Tub Faucet in Satin Nickel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.