Tub Faucet, Satin Nickel (PVD), Deck

  • Mfr # 3-2476-15S

  • Zoro # G9074363


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck
Material
Solid Brass
Number of Holes
3
ADA Compliant
Yes
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2476-15S
Zoro #
G9074363
UPC #
760724188704
Country of Origin
United States

Dimensions

Height
6.5
Depth
11-1/8"
Length
11.13
Faucet Connection Size
0.75
Handle Length (in)
3.5
Faucet Center Size
8

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
Mounting Type
Deck
Material
Solid Brass
Number of Holes
3
ADA Compliant
Yes
Number of Handles
2
Flow Rate (GPM)
1.8
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State material regulations
Handle Type
Lever
Handle Material
Brass
Connection
3/4" NPT
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Weight
6.5
Faucet Material
Brass
Drain included
No
Faucet Mount
Deck Mounted
Tub Spout Reach
9
Handle Included
Yes
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Hand Shower Flow Rate
1.8

Description

Roman Tub Faucet in Satin Nickel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.