Tub Faucet, Satin Nickel (PVD), Deck

  • Mfr # 3-3126-15S

  • Zoro # G8989085


product price: $1,357.99
/ea
Free Shipping & Returns

Key Features

Width
1-3/4" (Spout), 1-7/8" (Valve)
ADA Compliant
Yes
Handle Type
Lever
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3126-15S
Zoro #
G8989085
UPC #
760724592488
Country of Origin
United States

Dimensions

Width
1-3/4" (Spout), 1-7/8" (Valve)
Depth
8-9/16"
Length
8.56
Height
7.06
Handle Length (in)
3.25
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
ADA Compliant
Yes
Handle Type
Lever
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Handles
2
Connection
3/4" NPT
Material
Solid Brass
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Handle Material
Brass
Number of Holes
3
Flow Rate (GPM)
1.8
Mounting Type
Deck
Weight
4.25
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Tub Spout Reach
7.13
Faucet Material
Brass
Handle Included
Yes
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Drain included
No

Description

Roman Tub Faucet in Satin Nickel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.