Tub Faucet, Satin Nickel (PVD), Deck

  • Mfr # 3-3146-15S

  • Zoro # G8929716


product price:  $1,638.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck
Number of Handles
2
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Flow Rate (GPM)
1.8
Depth
11.86"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3146-15S
Zoro #
G8929716
UPC #
709180065396
Country of Origin
United States

Dimensions

Depth
11.86"
Length
11.86
Height
10.23
Width
3-1/4" (Spout), 2.39" (Valve)
Handle Length (in)
3.46
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
Mounting Type
Deck
Number of Handles
2
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Flow Rate (GPM)
1.8
Material
Solid Brass
Number of Holes
3
Handle Material
Brass
ADA Compliant
Yes
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Connection
3/4" NPT
Handle Type
Lever
Weight
11
Drain included
No
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve
Faucet Material
Brass
Faucet Connection
NPT
Handle Included
Yes
Tub Spout Reach
9.5
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet

Description

Roman Tub Faucet in Satin Nickel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.