Tub Faucet, Satin Nickel (PVD), Wall

  • Mfr # 3-1625-15S

  • Zoro # G9066968


product price:  $972.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Width
7.88
Mounting Type
Wall
Material
Solid Brass
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1625-15S
Zoro #
G9066968
UPC #
760724978442
Country of Origin
United States

Dimensions

Width
7.88
Height
2.75
Length
7.44
Depth
Valve: 2-13/16", Tub: 7-7/16"
Handle Length (in)
2.85
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
Handle Material
Brass
Mounting Type
Wall
Material
Solid Brass
Number of Holes
3
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Type
Lever
Number of Handles
2
Features
Quarter-Turn Washerless Ceramic Disc Valve Catridges
Connection
3/4" NPT
Weight
7.35
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Faucet Valve Type
BP
Faucet Material
Brass
Faucet Connection
NPT
Tub Spout Reach
6.75
Handle Included
Yes
Drain included
No

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.