Tub Faucet, Satin Nickel (PVD), Wall

  • Mfr # 3-2485-15S

  • Zoro # G8930967


product price:  $972.99
/ea
Free Shipping & Returns

Key Features

Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Type
Lever
Mounting Type
Wall
Number of Holes
3
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2485-15S
Zoro #
G8930967
UPC #
760724371083
Country of Origin
United States

Dimensions

Width
8
Depth
Handle: 3.45", Spout: 9.15"
Height
3.13
Length
9.13
Faucet Connection Size
0.5
Handle Length (in)
3.19
Faucet Center Size
8

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Type
Lever
Mounting Type
Wall
Number of Holes
3
Material
Solid Brass
ADA Compliant
No
Number of Handles
2
Connection
1/2" NPT
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Weight
3.15
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Tub Spout Reach
8.25
Faucet Valve Type
BP
Drain included
No
Faucet Connection
NPT
Faucet Mount
Wall Mounted

Description

Wall Mount Tub Faucet in Satin Nickel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.