This item is Discontinued.

Newport Brass Tub Faucet, Satin Nickel (PVD), Wall 3-2905/15S

Tub Faucet, Satin Nickel (PVD), Wall (Discontinued)

  • Mfr # 3-2905/15S
  • Zoro # G8941056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2905/15S
Zoro #
G8941056
UPC #
760724583110
Country of Origin
United States

Dimensions

Height
2.85
Width
Handle: 2.45"
Depth
Spout: 6.71"
Length
8
Handle Length (in)
2.45
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Satin Nickel (PVD)
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Item
Tub Faucet
Mounting Type
Wall
Number of Holes
3
ADA Compliant
No
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Type
Cross
Number of Handles
2
Handle Material
Brass
Material
Solid Brass
Weight
4.75
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Handle Included
Yes
Faucet Mount
Wall Mounted
Tub Spout Reach
6.05
Drain included
No
Faucet Material
Brass
Faucet Connection
NPT

Description

Wall Mount Tub Faucet in Satin Nickel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.