Tub Faucet, Satin Nickel (PVD), Wall

  • Mfr # 3-2915-15S

  • Zoro # G8935386


product price:  $972.99
/ea
Free Shipping & Returns

Key Features

Height
2.85
Depth
Handle: 3.42", Spout: 6.71"
Material
Solid Brass
ADA Compliant
No
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2915-15S
Zoro #
G8935386
UPC #
709180085370
Country of Origin
United States

Dimensions

Height
2.85
Depth
Handle: 3.42", Spout: 6.71"
Length
8
Faucet Connection Size
0.5
Handle Length (in)
3.74
Faucet Center Size
8

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
Material
Solid Brass
ADA Compliant
No
Number of Holes
3
Number of Handles
2
Handle Material
Brass
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Type
Lever
Mounting Type
Wall
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Weight
6.8
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Faucet Connection
NPT
Tub Spout Reach
6.05
Faucet Mount
Wall Mounted
Faucet Material
Brass
Drain included
No
Faucet Valve Type
BP

Description

Wall Mount Tub Faucet in Satin Nickel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.