Tub Faucet, Satin Nickel (PVD), Wall

  • Mfr # 3-3125-15S

  • Zoro # G9005368


product price:  $972.99
/ea
Free Shipping & Returns

Key Features

Height
1.75
Material
Solid Brass
Width
8
Length
9.13
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3125-15S
Zoro #
G9005368
UPC #
760724595311
Country of Origin
United States

Dimensions

Height
1.75
Width
8
Length
9.13
Depth
Tub Faucet: 9-1/8", Lever: 2-11/16"
Handle Length (in)
3.25
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Holes
3
Handle Material
Brass
Handle Type
Lever
Number of Handles
2
Connection
1/2" NPT
Mounting Type
Wall
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
ADA Compliant
No
Weight
3.6
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT
Drain included
No
Tub Spout Reach
8.25
Faucet Material
Brass
Handle Included
Yes
Faucet Valve Type
BP

Description

Wall Mount Tub Faucet in Satin Nickel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.