Tub Faucet, Satin Nickel (PVD), Wall

  • Mfr # 3-3145-15S

  • Zoro # G8980168


product price:  $973.99
/ea
Free Shipping & Returns

Key Features

Height
2.55
Handle Type
Lever
Number of Handles
2
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3145-15S
Zoro #
G8980168
UPC #
709180065129
Country of Origin
United States

Dimensions

Height
2.55
Length
7.92
Width
8
Depth
Tub Faucet: 7.92", Lever: 3.63"
Faucet Connection Size
0.5
Handle Length (in)
3.46
Faucet Center Size
8

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
Handle Type
Lever
Number of Handles
2
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
ADA Compliant
Yes
Material
Solid Brass
Connection
1/2" NPT
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Holes
3
Mounting Type
Wall
Weight
3.06
Faucet Mount
Wall Mounted
Tub Spout Reach
7.27
Faucet Valve Type
BP
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Drain included
No
Faucet Connection
NPT

Description

Wall Mount Tub Faucet in Satin Nickel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.