Tub Faucet, Stainless Steel (PVD), Deck

  • Mfr # 3-1236-20

  • Zoro # G9086114


product price: $1,368.99
/ea
Free Shipping & Returns

Key Features

Features
Crystal Lever Handles
Flow Rate (GPM)
1.8
Number of Holes
3
Length
11.5
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1236-20
Zoro #
G9086114
UPC #
760724464211
Country of Origin
United States

Dimensions

Length
11.5
Depth
Spout: 11-1/2", Valve: 4-1/2"
Width
15
Height
6.56
Face Dia.
Spout: 1-1/2"
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.5

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
Features
Crystal Lever Handles
Flow Rate (GPM)
1.8
Number of Holes
3
ADA Compliant
Yes
Handle Material
Brass
Handle Type
Lever
Material
Solid Brass
Number of Handles
2
Connection
3/4" NPT
Includes
Full Line of Matching Accessories
Mounting Type
Deck
Weight
5.45
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Drain included
No
Tub Spout Reach
9.25
Faucet Mount
Deck Mounted

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.