Tub Faucet, Stainless Steel (PVD), Deck

  • Mfr # 3-2046-20

  • Zoro # G9066776


product price:  $1,356.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Height
11.25
Features
Intended For Use With Newport Brass Rough Valve Item 1-665 As Specified (Required Accessory), Brass Valve Bodies And Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Handle Material
Brass
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2046-20
Zoro #
G9066776
UPC #
760724182696
Country of Origin
United States

Dimensions

Height
11.25
Width
Lever: 2-1/8"
Length
9.5
Faucet Connection Size
0.75
Handle Length (in)
3.63
Faucet Center Size
8

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
Material
Solid Brass
Features
Intended For Use With Newport Brass Rough Valve Item 1-665 As Specified (Required Accessory), Brass Valve Bodies And Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Handle Material
Brass
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State Material Regulations
Flow Rate (GPM)
1.8
Mounting Type
Deck
Number of Handles
2
ADA Compliant
Yes
Connection
3/4" NPT
Number of Holes
3
Weight
7.5
Drain included
No
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Handle Included
Yes
Hand Shower Flow Rate
1.8
Tub Spout Reach
8
Faucet Material
Brass

Description

Roman Tub Faucet in Stainless Steel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.