This item is Discontinued.

Newport Brass Tub Faucet, Stainless Steel (PVD), Deck 3-2406/20

Tub Faucet, Stainless Steel (PVD), Deck (Discontinued)

  • Mfr # 3-2406/20
  • Zoro # G8931423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2406/20
Zoro #
G8931423
UPC #
760724189619
Country of Origin
United States

Dimensions

Height
6.5
Width
2-15/16" (Spout), 2-1/4" (Valve)
Depth
9-1/4"
Length
9.25
Handle Length (in)
2.5
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Stainless Steel (PVD)
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense
Material
Solid Brass
Handle Material
Brass
Flow Rate (GPM)
1.8
Number of Handles
2
Handle Type
Cross
Weight
6.9
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Drain included
No
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Handle Included
Yes
Tub Spout Reach
7.31
Faucet Connection
NPT

Description

Roman Tub Faucet in Stainless Steel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.