Tub Faucet, Stainless Steel (PVD), Deck

  • Mfr # 3-2496-20

  • Zoro # G9030403


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Depth
8.58"
Mounting Type
Deck
Number of Holes
3
Material
Solid Brass
Connection
3/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2496-20
Zoro #
G9030403
UPC #
760724376903
Country of Origin
United States

Dimensions

Depth
8.58"
Length
8.5
Width
1-3/4" (Spout), 1.85" (Valve)
Height
7.13
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
Material
Solid Brass
Connection
3/4" NPT
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Handle Type
Lever
Handle Material
Brass
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State material regulations
Flow Rate (GPM)
1.8
Number of Handles
2
Weight
4.25
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Drain included
No
Faucet Valve Type
WS Valve
Faucet Material
Brass
Tub Spout Reach
7.13
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Handle Included
Yes

Description

Roman Tub Faucet in Stainless Steel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.