Tub Faucet, Stainless Steel (PVD), Deck

  • Mfr # 3-2546-20

  • Zoro # G9032397


product price: $1,638.99
/ea
Free Shipping & Returns

Key Features

Length
10
ADA Compliant
No
Height
3.75
Number of Holes
3
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2546-20
Zoro #
G9032397
UPC #
760724512554
Country of Origin
United States

Dimensions

Length
10
Height
3.75
Depth
10"
Faucet Center Size
8
Handle Length (in)
3.19
Faucet Connection Size
0.75

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
ADA Compliant
No
Number of Holes
3
Flow Rate (GPM)
1.8
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Material
Brass
Handle Type
Lever
Number of Handles
2
Connection
3/4" NPT
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Mounting Type
Deck
Weight
14
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Handle Included
Yes
Tub Spout Reach
8.38
Faucet Connection
NPT
Drain included
No

Description

Roman Tub Faucet in Stainless Steel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.